Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
290695
Zoro #
G905810961
UPC #
715959694520
Country of Origin
United States
Details
Compatible with Model
Blue Star 185, Bobcat 200 Air Pak, Bobcat 225, Bobcat 260, Fusion 160, Trailblazer 302 Air Pak and EnPak A30, Trailblazer 325
Compatible with Brand
Miller
Compatible with Series
Blue Star 185, Bobcat 200 Air Pak, Bobcat 225, Bobcat 260, Fusion 160, Trailblazer 302 Air Pak and EnPak A30, Trailblazer 325
Includes
1 Extended Life Oil Filter, 2 Quarts- 10W-50 Oil
For Fuel Type
Synthetic Oil
For Use With
Blue Star 185, Bobcat 200 Air Pak, Bobcat 225, Bobcat 260, Fusion 160, Trailblazer 302 Air Pak and EnPak A30 Welder/Generators, Trailblazer 325
Features
Extended Life Oil Change Kit Compatibility, Full Synthetic Oil, Increase Productivity
For Engine Model
Kohler PRO 10W-50
Item
Engine Oil Change Kit
Type
Oil Change Service Kit
Application
Kohler Gas Engines, Welder/Generators
For Engine Brand
Kohler
For Welder Family
Blue Star, Bobcat, Fusion, Trailblazer
Description
Engine Oil Change Kit, Compatible with Brand Miller, For Engine Model Kohler PRO 10W-50, For Fuel Type Synthetic Oil, Compatible with Model Blue Star 185, Bobcat 200 Air Pak, Bobcat 225, Bobcat 260, Fusion 160, Trailblazer 302 Air Pak and EnPak A30, Trailblazer 325, Compatible with Series Blue Star 185, Bobcat 200 Air Pak, Bobcat 225, Bobcat 260, Fusion 160, Trailblazer 302 Air Pak and EnPak A30, Trailblazer 325, Type Oil Change Service Kit, Application Kohler Gas Engines, Welder/Generators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.