Zoro Homepage

Engine Tune Up Kit, Kohler CH750 Gas Eng

  • Mfr # 238743

  • Zoro # G5566937


product price: $160.99
/ea
Free Shipping & Returns

Key Features

For Use With
Trailblazer 302 Air Pak
Application
For Welder
Type
Tune Up Kit
Includes
Air Filter (Kohler CH750) - 238744, Oil Filter (Kohler CH12.5/18/20) - 066698, Spark Plug (Kohler Ch750) - 238746
Compatible with Series
Trailblazer 302 Air Pak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238743
Zoro #
G5566937
UPC #
715959416207
Country of Origin
United States

Details

Item
Engine Tune-Up & Filter Kit
For Use With
Trailblazer 302 Air Pak
Application
For Welder
Type
Tune Up Kit
Includes
Air Filter (Kohler CH750) - 238744, Oil Filter (Kohler CH12.5/18/20) - 066698, Spark Plug (Kohler Ch750) - 238746
Compatible with Series
Trailblazer 302 Air Pak
Compatible with Model
907549, 907549001, 907549003
For Fuel Type
Gasoline
For Engine Model
Kohler CH750
Compatible with Brand
Miller

Description

Engine Tune-Up & Filter Kit, Compatible with Brand Miller, For Engine Model Kohler CH750, For Fuel Type Gasoline, Compatible with Model 907549, 907549001, 907549003, Compatible with Series Trailblazer 302 Air Pak, Type Tune Up Kit, Application For Welder, For Use With Trailblazer 302 Air Pak, Includes Air Filter (Kohler CH750) - 238744, Oil Filter (Kohler CH12.5/18/20) - 066698, Spark Plug (Kohler Ch750) - 238746

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.