Extraction Arm, 7 Ft, 8 In Dia, For 4VDJ4
Mfr # 300977
Zoro # G2629925
product price: $2,468.99
/ea
Free Shipping & Returns
Key Features
Application
Source Capture Extraction Arm, 7 ft
Series
FILTAIR MWD-X
For Use With
4VDJ4
Characteristics
7 ft, 8 in dia
Product Type
Extraction Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300977
Zoro #
G2629925
UPC #
715959577434
Country of Origin
United States
Details
Item
Extraction Arm
Application
Source Capture Extraction Arm, 7 ft
Series
FILTAIR MWD-X
For Use With
4VDJ4
Characteristics
7 ft, 8 in dia
Product Type
Extraction Arm
Compatible Extractor Series
MWX
Compatible Extractor Manufacturer Part Number
MWX-D, MWX-S
Description
Extraction Arm, Product Type Extraction Arm, Compatible Extractor Manufacturer Part Number MWX-D, MWX-S, Compatible Extractor Series MWX, Compatible Extractor Grainger Part Number 4VDJ4, Series FILTAIR MWD-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.