Face Shield PAPR, Face Shield, Belt-Mount, Universal
Mfr # 288356
Zoro # G304179942
product price: $1,615.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH 42 CFR 84
System Type
PAPR System
Includes
(2) Lithium-Ion Batteries, (6) Prefilters, Battery Charger, Blower, Breathing Tube, Breathing Tube Cover, Clear Shield, Face Shield Head, Flowmeter, HEPA Filter, Padded Belt, Shoulder Straps, Spark Guard, Tool Bag
Blower Mount
Belt-Mount
Headgear Type
Face Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
288356
Zoro #
G304179942
UPC #
715959693783
Country of Origin
Korea, Republic of
Dimensions
Size
Universal
Length
22 1/2 in
Height
11 1/2 in
Width
13 1/2 in
Details
Item
Face Shield PAPR
Standards
NIOSH 42 CFR 84
System Type
PAPR System
Includes
(2) Lithium-Ion Batteries, (6) Prefilters, Battery Charger, Blower, Breathing Tube, Breathing Tube Cover, Clear Shield, Face Shield Head, Flowmeter, HEPA Filter, Padded Belt, Shoulder Straps, Spark Guard, Tool Bag
Blower Mount
Belt-Mount
Headgear Type
Face Shield
Material
Plastic, Rubber
Color
Black/Blue/Gray
Brand and Series
Miller PAPR 2
Includes Blower
Yes
Includes Battery
Yes
Includes Breathing Tube
Yes
Includes Cartridges
Yes
Includes Headgear
Yes
Battery Chemistry
Lithium-Ion
Application
metal grinding, finishing, and clean-up applications
Description
Face Shield PAPR, Includes (2) Lithium-Ion Batteries, (6) Prefilters, Battery Charger, Blower, Breathing Tube, Breathing Tube Cover, Clear Shield, Face Shield Head, Flowmeter, HEPA Filter, Padded Belt, Shoulder Straps, Spark Guard, Tool Bag, Face Shield, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.