This item is Discontinued.

Miller Electric Fan Motor 115V 50/60 Hz 2600 rpm 111931

Fan Motor 115V 50/60 Hz 2600 rpm (Discontinued)

  • Mfr # 111931
  • Zoro # G7306397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111931
Zoro #
G7306397
UPC #
715959055062
Country of Origin
United States

Details

Item
Fan Motor 115V 50/60 Hz 2600 Rpm
Fits Brand
Miller Electric
Compatible with Model
902973, 903071, 903123, 903313, 903556
Compatible with Brand
Miller Electric

Description

Fan Motor 115V 50/60 Hz 2600 Rpm, Compatible with Brand Miller Electric, Compatible with Model 902973, 903071, 903123, 903313, 903556

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.