Full KVA Plug Kit, PK3
Mfr # 165963
Zoro # G612840688
product price: $85.49
/pk 3, $28.50/ea
Free Shipping & Returns
Key Features
For Use With
Big Blue(R), Miller(R) Bobcat(TM), Trailblazer(R)
Voltage
120 V AC, 240 V AC
Includes
Plug
Application
Auxillary Power Connection
Type
Full KVA Plug Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165963
Zoro #
G612840688
UPC #
715959307253
Country of Origin
China
Dimensions
Overall Depth
5 in
Overall Height
3 in
Overall Width
3 in
Overall Length
5 in
Details
Item
Full KVA Plug Kit
For Use With
Big Blue(R), Miller(R) Bobcat(TM), Trailblazer(R)
Voltage
120 V AC, 240 V AC
Includes
Plug
Application
Auxillary Power Connection
Type
Full KVA Plug Kit
Maximum Current
30 A
Compatible with Brand
Miller(R)
Weight
14 oz
Compatible with Series
Big Blue(R), Bobcat(TM), Trailblazer(TM)
Description
Full KVA Plug Kit,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.