Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Extractor, 7ft.Arm, Self Clean Flter

  • Mfr # 951510

  • Zoro # G2195630


product price: $15,128.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Built-In Tool Tray, Convenient Air Connection, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Exclusive Hinged Filter Hatch, Filter Pressure Gauge, Metal Cabinet Design, Particulate Disposal Bin, Preassembled Arms, Xl Filter Technology
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Application
Maintenance and Repair Operations, Manufacturing and Fabrication, School and Training Facilities
Series
Filtair MWX-S
Includes
Disposable Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951510
Zoro #
G2195630
UPC #
715959586009
Country of Origin
United States

Dimensions

Width (In.)
31 3/4 in
Height (In.)
34 3/4 in
Depth (In.)
48 in
Extraction Arm Length (Maximum)
7 ft
Power Cord Length
20 ft
Housing Height
34.8 in
Extraction Arm Diameter
8 in
Housing Depth
48 in
Housing Width
31.8 in

Details

Item
Portable Fume Extractor
Features
Built-In Tool Tray, Convenient Air Connection, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Exclusive Hinged Filter Hatch, Filter Pressure Gauge, Metal Cabinet Design, Particulate Disposal Bin, Preassembled Arms, Xl Filter Technology
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Application
Maintenance and Repair Operations, Manufacturing and Fabrication, School and Training Facilities
Series
Filtair MWX-S
Includes
Disposable Filter
Input Voltage
115V AC
Motor HP
1 hp
Input (Amps)
11.9 A
MERV
16
Sound Level dBA
70
Filter Media
Cellulose
Hz
60
Air Flow (CFM)
875
Standards
cETLus, CSA Certified, UL Listed
Motor Horsepower (Maximum)
1 hp
Power Consumption
745.7 W
Filter MERV Rating
16
Includes Extraction Arm
Yes
Phase
Single
Filter Area
490 pies cuad.
Sound Level
70 dB
Housing Material
Metal
Process
Fabrication Shops, Manufacturing, Repair Work, Training Centers, Welding
Frequency
60 Hz
Minimum Air Flow
875 cfm
Filter Efficiency
95 %
Maximum Air Flow
875 cfm
Power Source
Corded
Extraction Arm Adjustability
360 Degrees Rotation
Compatible Filter Manufacturer Part Number
241218, 300540
Current
11.9 A

Description

Portable Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 7 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 70 dB, Filter Area 490 pies cuad., Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair MWX-S, Compatible Filter Manufacturer Part Number 241218, 300540, Current 11.9 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.