Zoro Homepage

Fume Extractor, 900 CFM, 460V

  • Mfr # 951575

  • Zoro # G9826336


product price: $23,863.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Large Rear Wheels, Lockable Swivel Casters
Filter Type
Self-Cleaning
Application
Maintenance and Repair Operations, Manufacturing and Fabrication Shops
Series
FILTAIR Capture 5
Includes
Filtek Xl Filter, Mobile Capture 5 Extractor 460 V, Primary Power Connector 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951575
Zoro #
G9826336
UPC #
715959632263
Country of Origin
United States

Dimensions

Height (In.)
43 in
Width (In.)
36 in
Depth (In.)
48 in
Housing Height
43 in
Housing Depth
48 in
Housing Width
48 in
Extraction Arm Length (Maximum)
12 ft

Description

Portable Fume Extractor, Maximum Air Flow 900 cfm, Extraction Arm Length (Maximum) 12 ft, Filter Efficiency 95 Percent, Sound Level 77 dB, Filter Area 452 pies cuad., Filter MERV Rating 16, Input Voltage 460/480V AC, Motor Horsepower (Maximum) 3 hp, Series FILTAIR Capture 5, Current 5.8 A, Extraction Arm Adjustability 360 Degrees Rotation, Extraction Arm Material Aluminum, Steel, Features Large Rear Wheels, Lockable Swivel Casters, Filter Media Cellulose, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.