Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH

  • Mfr # 11N17

  • Zoro # G6140163


product price: $17.69
/ea

Key Features

Type
Gas Hose Coupler
Material
5/8"-18 RH
Diameter
5/8"-18 RH
Application
Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
Hose Fitting B Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11N17
Zoro #
G6140163
UPC #
696738197237
Country of Origin
United States

Dimensions

Diameter
5/8"-18 RH
Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in

Details

Item
Gas Hose Coupler
Type
Gas Hose Coupler
Material
5/8"-18 RH
Application
Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
Hose Fitting B Gender
Female
Welding Processes
TIG Welding (GTAW)
Reference Number
11N17
Compatible with Series
18, 20, 20F, 24W, 25, W-125, W-180, W-200, W-225, W-250, W-350
Hose Fitting A Gender
Female
For Gas Type
Air, Ar (Argon), CO2 (Carbon Dioxide), He (Helium), N2 (Nitrogen)
Hose Fitting A Connection Type
RH
Compatible with Model
18, 18-90, 18HP, 18P, 18V, 20FHD, 20P, 24, 24FHD, 24FVHD, 24HP, 24V, 25
Compatible with Brand
Weldcraft
Hose Fitting B Connection Type
RH

Description

Gas Hose Coupler, Compatible with Series 18, 20, 20F, 24W, 25, W-125, W-180, W-200, W-225, W-250, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 20FHD, 20P, 24, 24FHD, 24FVHD, 24HP, 24V, 25, Reference Number 11N17, Welding Processes TIG Welding (GTAW), Type Gas Hose Coupler, Compatible with Brand Weldcraft, Hose Fitting A Connection Type RH, Hose Fitting A Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Connection Type RH, Hose Fitting B Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.