Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Hose, Vinyl, 25 Ft (7.6m)

  • Mfr # 45V10

  • Zoro # G7520511


product price: $35.89
/ea

Key Features

Material
vinyl
For Use With
W-125 Series, W-180, W-200, W-225, W-250 Series
Diameter
.160 in I.D x .250 in OD
Application
25 ft (7.6m)
Compatible with Series
20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V10
Zoro #
G7520511
UPC #
608201122257
Country of Origin
United States

Dimensions

Diameter
.160 in I.D x .250 in OD
Hose Length
25 ft
Hose Inside Diameter
5/32 in

Details

Item
Gas Hose
Material
vinyl
For Use With
W-125 Series, W-180, W-200, W-225, W-250 Series
Application
25 ft (7.6m)
Compatible with Series
20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Hose Tube Material
Vinyl
Reference Number
45V10
Compatible with Model
20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde

Description

Gas Hose, Compatible with Series 20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25, Hose Length 25 ft, Hose Tube Material Vinyl, Reference Number 45V10, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Inside Diameter 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.