Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Lens, Copper / Brass, 3/32 In, PK2

  • Mfr # 45V26

  • Zoro # G4335782


product price: $38.19
/pk 2, $19.10/ea

Key Features

Type
Gas Lens
For Use With
Collet 10N24, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Material
Copper/Brass
Diameter
3/32 in (2.4mm)
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V26
Zoro #
G4335782
UPC #
696738265172
Country of Origin
United States

Dimensions

Diameter
3/32 in (2.4mm)
For Maximum Electrode Diameter
0.09375 in

Details

Item
Gas Lens
Type
Gas Lens
For Use With
Collet 10N24, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Material
Copper/Brass
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Welding Processes
TIG Welding (GTAW)
Reference Number
45V26
TIG Torch Application
Gas Lens
Compatible with Model
Compatible with Brand
Weldcraft

Description

Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.