Shop MILLER ELECTRIC
See all product information
Half Mask Respirator Kit, 2 Cartridges Included, Organic Vapor (OV), P100, Push to Connect, Size S/M
Mfr # ML00994
Zoro # G9973835
product price:Â $56.29
/eaKey Features
Standards
NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML00994
Zoro #
G9973835
UPC #
715959571005
Country of Origin
Mexico
Dimensions
Mask Size
S/M
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Push to Connect
Color
Purple
Typical Application
Metal Fumes and Mists, Oil, Solid Dust Particles
Number of Cartridges Included
2
Series
LPR-100
NIOSH Rating
Organic Vapor (OV), P100
Mask Headstrap Type
Standard
Includes
(2) Nuisance Organic Vapor, P100 Filter
Disposable/ Reusable
Reusable
Number of Suspension Points
4 Point
Description
Half Mask Respirator Kit, LPR-100 Series, S/M, Includes (2) Nuisance Organic Vapor, P100 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Push to Connect, Configured For Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.