Industrial MIG Equipment
- Mfr # 301216
- Zoro # G423784911
product price:Â
$
7,059.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Overall Width
10 in
Overall Length
9.2 in
Application
Air Carbon Arc Cutting and Gouging (CAC-A), Flux Cored (FCAW), MIG (GMAW)
For Use With
Continuum Power Source
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301216
- Zoro #
- G423784911
- UPC #
- 715959651288
- Country of Origin
- United States
Dimensions
- Overall Width
- 10 in
- Overall Length
- 9.2 in
- Overall Height
- 6 in
- Maximum Spool Diameter
- 18 in
- Wire Rope Length
- 9.2 in
- Length
- 9.2 in
- Fits Chest Size
Details
- Item
- Wire Drive
- Features
- Application
- Air Carbon Arc Cutting and Gouging (CAC-A), Flux Cored (FCAW), MIG (GMAW)
- For Use With
- Continuum Power Source
- Type
- Wire Drive
- Compatible with Brand
- Miller
- Weight
- 18 lb
- Compatible with Series
- Continuum(TM)
- Color
- Black, Blue
- Compatible Series
- Continuum(TM)
- Wire Color
- Black, Blue
- Compatible Product Type
- Continuum Power Source
Description
Wire Drive, Compatible with Series Continuum(TM), Type Wire Drive, For Use With Continuum Power Source, Includes Not Applicable, Application Air Carbon Arc Cutting and Gouging (CAC-A), Flux Cored (FCAW), MIG (GMAW), Color Black, Blue, Compatible with Brand Miller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.