Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 142382
- Zoro # G123924471
product price:Â
$
1,093.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Cylinders Held
0
Compatible Welder Manufacturer Part Number
951291001, 951292001, 951780001
Compatible Welder Type
Most Wire Feeders
Compatible Welder Series
Dimension 650
Number of Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 142382
- Zoro #
- G123924471
- UPC #
- 715959008785
- Country of Origin
- United States
Details
- Item
- Trolley Feeder Cart
- Number of Cylinders Held
- 0
- Compatible Welder Manufacturer Part Number
- 951291001, 951292001, 951780001
- Compatible Welder Type
- Most Wire Feeders
- Compatible Welder Series
- Dimension 650
- Number of Shelves
- 0
- Product Type
- Trolley Feeder Cart
Description
Trolley Feeder Cart, Compatible Welder Series Dimension 650, Number of Shelves 0, Shelf Depth Not Applicable, Shelf Width Not Applicable, Number of Cylinders Held 0, Compatible Cylinder Diameter (Maximum) Not Applicable, Compatible Welder Manufacturer Part Number 951291001, 951292001, 951780001, Compatible Welder Type Most Wire Feeders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.