Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 296171
- Zoro # G023784908
product price:Â
$
424.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Bench Feeders
Compatible with Series
Intellx(TM)
Type
Cover
Compatible with Brand
Miller
Compatible Series
Intellx(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 296171
- Zoro #
- G023784908
- UPC #
- 715959716338
- Country of Origin
- United States
Details
- Item
- Cover
- For Use With
- Bench Feeders
- Compatible with Series
- Intellx(TM)
- Type
- Cover
- Compatible with Brand
- Miller
- Compatible Series
- Intellx(TM)
- Compatible Product Type
- Bench Feeders
Description
Cover, Compatible with Series Intellx(TM), Type Cover, For Use With Bench Feeders, Includes Not Applicable, Color Not Applicable, Compatible with Brand Miller, Material Not Applicable, Maximum Spool Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.