Shop MILLER ELECTRIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laser Welding Enclosure
- Mfr # 301902
- Zoro # G723924154
product price:Â
$
23,588.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Window Height
23.5 in
Window Width
10.3 in
Base Frame Type
Casters
Frame Material
Aluminum
Process
Welding Workspace
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301902
- Zoro #
- G723924154
- UPC #
- 715959720519
- Country of Origin
- United States
Dimensions
- Window Height
- 23.5 in
- Window Width
- 10.3 in
- Overall Depth
- 8 ft
- Overall Height
- 92 in
- Panel Width
- 48 in
- Overall Width
- 8 ft
- Panel Height
- 92 in
Details
- Item
- Welding Booth
- Base Frame Type
- Casters
- Frame Material
- Aluminum
- Process
- Welding Workspace
- Included Panels
- (4) Screens
- Grommet Location
- No Grommet Holes
- Includes
- Adjustable Feet, Panel
- Panel Material
- Aluminum
- Panel Weight
- 85 lb
- Panel Material Color
- Black
Description
Welding Booth, Opacity Not Applicable, Maximum Temperature Not Applicable, Overall Width 8 ft, Overall Height 92 in, Panel Material Color Black, Panel Material Aluminum, Panel Weight 85 lb, Panel Material Thickness Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable, Base Frame Type Casters, Frame Material Aluminum, Grommet Location No Grommet Holes, Included Panels (4) Screens, Includes Adjustable Feet, Panel, Overall Depth 8 ft, Panel Height 92 in, Panel Width 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov