Shop WALTER
See all product information
Create Account
Cleaning Pads, Narrow, PK10
- Mfr # 54B028
- Zoro # G810707585
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Features
Resistant and Durable, Soft on Surfaces
Material
Stainless Steel
Series
Surfox
Includes
Clamp Ring
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B028
- Zoro #
- G810707585
- UPC #
- 662980322826
- Country of Origin
- Italy
- Item
- Narrow Cleaning Pad
- Features
- Resistant and Durable, Soft on Surfaces
- Material
- Stainless Steel
- Series
- Surfox
- Includes
- Clamp Ring
- Compatible with Manufacturer Model Number
- 54B017, 54B018, 54B038, 54B039
- Process
- Cleaning TIG Welds, Removing Discoloration
- Compatible Material Type
- Stainless Steel
- Compatible Manufacturer Part Number
- 54B017, 54B018, 54B038, 54B039
- Compatible Manufacturer Model Number
- 54B017, 54B018, 54B038, 54B039
- For Use With Mfr. Model Number
- 54B017, 54B018, 54B038, 54B039
- Compatible with Manufacturer Model No.
- 54B017, 54B018, 54B038, 54B039
- Compatible with Mfr. Model No.
- 54B017, 54B018, 54B038, 54B039
- For Use with Mfr Model Number
- 54B017, 54B018, 54B038, 54B039
- Compatible Pump Manufacturer Part Number
- 54B017, 54B018, 54B038, 54B039
- Compatible Mfr. Model Number
- 54B017, 54B018, 54B038, 54B039
- Product Type
- Cleaning Pad
- For Manufacturer Part Number
- 54B017, 54B018, 54B038, 54B039
- Compatible with Mfr. Model Number
- 54B017, 54B018, 54B038, 54B039
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Height
- 0.1 in
- Length
- 1.8 in
- Width
- 0.9 in
- Overall Width
- 0.9 in
- Overall Height
- 0.1 in
- Overall Length
- 1.8 in
- Wire Rope Length
- 1.8 in
- Fits Chest Size
- Resistant and Durable, Soft on Surfaces
Description
Narrow Cleaning Pad, Product Type Cleaning Pad, Compatible with Manufacturer Model Number 54B017, 54B018, 54B038, 54B039, Includes Clamp Ring, Overall Length 1.8 in, Overall Width 0.9 in, Series Surfox, Compatible Material Type Stainless Steel, Features Resistant and Durable, Soft on Surfaces, Material Stainless Steel, Overall Height 0.1 in, Process Cleaning TIG Welds, Removing Discoloration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.