Shop MILLER ELECTRIC

Contact Tip, Miller, Threaded, PK10

  • Mfr # T-M047
  • Zoro # G4611711

product price: 
$
34.19
/pk of 10, $3.42/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Wire Size (In.)
0.047 in
Material
Copper
Type
Centerfire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-M047
Zoro #
G4611711
UPC #
662991609497
Country of Origin
United States

Dimensions

Wire Size (In.)
0.047 in
Size
0.047 in
Maximum Wire Diameter
0.047 in

Details

Item
Contact Tip
For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Material
Copper
Type
Centerfire
For Use With
MDX(TM) MIG Guns
Connection Style
Threaded
Amperage Range
100-250
Gun Model
Miller(R) MDX(TM) MIG
Sub-Category
Contact Tip
Features
Quick Installation, Tail Cooled by Shielding Gas
Style
Bernard
Contact Tip Number
T-M047
For Wire Type
Flux-Cored, Solid
Compatible with Series
MDX-100, MDX-250, MDX-250 EZ-Select
Compatible with Model
1770028, 1770035, 1770036, 1770037, 1770038, 1770047
Tip Shape
Standard
For Gas Diffuser Number
D-M100, D-M250
Welding Processes
MIG Welding (GMAW)
Connection Type
Threaded
Duty Rating
Standard Duty
Compatible with Brand
Miller
Maximum Current
250 A
For Nozzle Series
AccuLock MDX
Compatible MIG Gun Model
1770028, 1770035, 1770036, 1770037, 1770038, 1770047
Compatible Gas Diffuser Number
D-M100, D-M250
Contact Tip Series
AccuLock MDX
Amperage - Maximum
250 A
Compatible Brand
Miller
Compatible Nozzle Series
AccuLock MDX
Compatible MIG Gun Series
MDX-100, MDX-250, MDX-250 EZ-Select
Process
MIG Welding (GMAW)
Shell Material
Copper

Description

Contact Tip, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Model 1770028, 1770035, 1770036, 1770037, 1770038, 1770047, Compatible with Series MDX-100, MDX-250, MDX-250 EZ-Select, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.047 in, For Wire Type Flux-Cored, Solid, Maximum Current 250 A, Connection Type Threaded, For Nozzle Series AccuLock MDX, For Gas Diffuser Number D-M100, D-M250, Contact Tip Number T-M047, Welding Processes MIG Welding (GMAW)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.