Liner, Miller, 0.03 in

  • Mfr # LM1A-15
  • Zoro # G4611745
product price: 
$
49.65
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Wire Size (In.)
0.023-0.030
Material
Steel
For Use With
MDX MIG Guns
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LM1A-15
Zoro #
G4611745
UPC #
662991624346
Country of Origin
China
Item
Liner
For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Material
Steel
For Use With
MDX MIG Guns
Connection Style
Slip-On
Amperage Range
100-250
Gun Model
Miller(R) MDX(TM) MIG
Features
Color Coded Wire, Loads Through Gun Neck
Style
Front Loading
Sub-Category
Liner
Compatible with Series
MDX-250, MDX-250 EZ-Select
Color
Blue, Gray
Compatible with Model
1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047
Compatible with Brand
Miller
Maximum Current
100A to 250A
Liner Model
LM1A-15
Welding Processes
MIG Welding (GMAW)
Compatible Brand
Miller
Compatible MIG Gun Series
MDX-250, MDX-250 EZ-Select
Amperage - Maximum
250 A
Amperage - Minimum
100 A
Process
MIG Welding (GMAW)
Liner Series
AccuLock MDX
Compatible MIG Gun Model
1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047
Shell Material
Steel
Wire Color
Blue, Gray
Traction Material
Steel

Dimensions

Wire Size (In.)
0.023-0.030
Size
15 ft
Overall Length
15 ft
Maximum Wire Diameter
0.03 in
Minimum Wire Diameter
0.023 in
Bore Diameter
0.6 mm
Wire Rope Length
15 ft
Length
15 ft
Fits Chest Size
Color Coded Wire, Loads Through Gun Neck

Description

Liner, Compatible with Series MDX-250, MDX-250 EZ-Select, Compatible with Model 1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.03 in, Minimum Wire Diameter 0.023 in, Maximum Current 100A to 250A, Overall Length 15 ft, Material Steel, Color Blue, Gray, Features Color Coded Wire, Loads Through Gun Neck, For Use With MDX MIG Guns, Series AccuLock MDX, Liner Model LM1A-15, Compatible with Brand Miller

Ratings & reviews