Shop MILLER ELECTRIC
See all product information
Create Account
Liner, Miller, 0.035 in
- Mfr # 232321
- Zoro # G101770519
product price:Â
$
84.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
Miller
Compatible with Model
300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible with Series
XR-Aluma-Pro
Overall Length
35 ft
Liner Model
232321
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232321
- Zoro #
- G101770519
- UPC #
- 715959383561
- Country of Origin
- United States
- Item
- Liner
- Compatible with Brand
- Miller
- Compatible with Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Compatible with Series
- XR-Aluma-Pro
- Liner Model
- 232321
- Welding Processes
- MIG Welding (GMAW)
- Color
- Blue, Gray
- Compatible MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Features
- Ensure Efficient Feeding of the Wire from the Spool
- Compatible Brand
- Miller
- Compatible MIG Gun Series
- XR-Aluma-Pro
- Process
- MIG Welding (GMAW)
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Blue, Gray
- Traction Material
- Steel
Dimensions
- Overall Length
- 35 ft
- Bore Diameter
- 0.6 mm
- Maximum Wire Diameter
- 0.035 in
- Minimum Wire Diameter
- 0.03 in
- Wire Rope Length
- 35 ft
- Length
- 35 ft
- Fits Chest Size
- Ensure Efficient Feeding of the Wire from the Spool
Description
Liner, Compatible with Series XR-Aluma-Pro, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes MIG Welding (GMAW), Overall Length 35 ft, Liner Model 232321, Compatible with Brand Miller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.