Shop MILLER ELECTRIC
See all product information
Create Account
MIG Gun Consumables
- Mfr # 206189B
- Zoro # G824789201
product price:Â
$
2.69
/ea
Sold in multiples of 100 for
$269.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Duty Rating
Heavy Duty
Compatible MIG Gun Series
Roughneck(R), Spoolmatic(R) 30A, XR(TM)-A, XR(TM)-Aluma-Pro(TM), XR(TM)-Edge, XR(TM)-Pistol Pro
Contact Tip Series
FasTip(TM)
For Wire Type
Aluminum, Solid
Maximum Wire Diameter
0.052 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 206189B
- Zoro #
- G824789201
- UPC #
- 715959360333
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.052 in
- Overall Length
- 1.25 in
- Outside Diameter
- 0.312 in
- Length
- 1.25 in
Details
- Duty Rating
- Heavy Duty
- Compatible MIG Gun Series
- Roughneck(R), Spoolmatic(R) 30A, XR(TM)-A, XR(TM)-Aluma-Pro(TM), XR(TM)-Edge, XR(TM)-Pistol Pro
- Contact Tip Series
- FasTip(TM)
- For Wire Type
- Aluminum, Solid
- Connection Type
- Threaded
- Compatible Brand
- Miller
- Contact Tip Number
- 206189B
- Item
- Contact Tip
Description
Contact Tip, Tip Shape Not Applicable, Duty Rating Heavy Duty, Maximum Wire Diameter 0.052 in, For Wire Type Aluminum, Solid, Connection Type Threaded, Contact Tip Number 206189B, Outside Diameter 0.312 in, Overall Length 1.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.