Liner, Miller, 0.045 in
- Mfr # LMD3A-15
- Zoro # G712846184
product price:Â
$
52.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
AccuLock MDX
Material
Steel
For Use With
MDX MIG Guns
Welding Processes
MIG Welding (GMAW)
Features
E-Z Feed(TM) Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMD3A-15
- Zoro #
- G712846184
- UPC #
- 715959707008
- Country of Origin
- United States
- Item
- Liner
- Series
- AccuLock MDX
- Material
- Steel
- For Use With
- MDX MIG Guns
- Welding Processes
- MIG Welding (GMAW)
- Features
- E-Z Feed(TM) Technology
- Compatible with Series
- MDX-100; MDX-250
- Maximum Current
- 250 A
- Color
- Blue, Silver
- Liner Model
- LMD3A-15
- Compatible with Brand
- Miller
- Compatible MIG Gun Model
- 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
- Process
- MIG Welding (GMAW)
- Compatible Brand
- Miller
- Liner Series
- AccuLock MDX
- Amperage - Minimum
- 250 A
- Amperage - Maximum
- 250 A
- Compatible MIG Gun Series
- MDX-100; MDX-250
- Shell Material
- Steel
- Wire Color
- Blue, Silver
- Traction Material
- Steel
Dimensions
- Overall Length
- 15 ft
- Minimum Wire Diameter
- 0.035 in
- Maximum Wire Diameter
- 0.045 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- E-Z Feed(TM) Technology
Description
Liner, Compatible with Series MDX-100; MDX-250, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Maximum Current 250 A, Overall Length 15 ft, Bore Diameter Not Applicable, Material Steel, Color Blue, Silver, Features E-Z Feed(TM) Technology, For Use With MDX MIG Guns, Series AccuLock MDX, Liner Model LMD3A-15, Compatible with Brand Miller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.