Shop MILLER ELECTRIC
See all product information
Create Account
Liner, Miller, 0.062 in
- Mfr # M1442
- Zoro # G201770495
product price:Â
$
21.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Teflon
Compatible with Series
XR-Pistol Pro Plus
Maximum Wire Diameter
0.062 in
Liner Model
M1442
Compatible with Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1442
- Zoro #
- G201770495
- UPC #
- 715959611756
- Country of Origin
- United States
- Item
- Liner
- Material
- Teflon
- Compatible with Series
- XR-Pistol Pro Plus
- Liner Model
- M1442
- Compatible with Brand
- Miller
- Welding Processes
- MIG Welding (GMAW)
- Compatible MIG Gun Model
- 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
- Color
- Blue, Gray
- Process
- MIG Welding (GMAW)
- Features
- Ensure Efficient Feeding of the Wire from the Spool
- Compatible Brand
- Miller
- Compatible MIG Gun Series
- XR-Pistol Pro Plus
- Liner Series
- M-Series
- Shell Material
- Teflon
- Wire Color
- Blue, Gray
- Traction Material
- Teflon
Dimensions
- Maximum Wire Diameter
- 0.062 in
- Minimum Wire Diameter
- 0.047 in
- Bore Diameter
- 0.6 mm
- Overall Length
- 15 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- Ensure Efficient Feeding of the Wire from the Spool
Description
Liner, Compatible with Series XR-Pistol Pro Plus, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.062 in, Minimum Wire Diameter 0.047 in, Material Teflon, Liner Model M1442, Compatible with Brand Miller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.