LPR-100(TM) Gen. II Half Mask Respirator, LPR-100 Series, P100, Snap-In Gasket, Size, S/M

  • Mfr # 294961

  • Zoro # G516017742


product price:  $40.69
/ea

Key Features

Standards
NIOSH 42 CFR Part 84, OSHA
Facepiece Material
Silicone and latex free elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
294961
Zoro #
G516017742
UPC #
715959707824
Country of Origin
Malaysia

Dimensions

Mask Size
S/M

Details

Item
LPR-100(TM) Gen. II Half Mask Respirator
Standards
NIOSH 42 CFR Part 84, OSHA
Facepiece Material
Silicone and latex free elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Elastic
Respirator Connection Type
Snap-In Gasket
Color
Black, Gray
Number of Cartridges Included
2
Series
LPR-100 Series
NIOSH Rating
P100
Mask Headstrap Type
Standard
Includes
2 - P100 Filters
Disposable/ Reusable
Reusable

Description

LPR-100(TM) Gen. II Half Mask Respirator, LPR-100 Series Series, S/M, Includes 2 - P100 Filters, Facepiece Material Silicone and latex free elastomer, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Filters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products