Shop MILLER ELECTRIC
See all product information
Create Account
MIG Gun Consumables
- Mfr # 176243
- Zoro # G723924420
product price:Â
$
69.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Aluminum
Process
MIG Welding (GMAW)
Nozzle Number
176243
Connection Thread Size
M25; M40
Nozzle Shape
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 176243
- Zoro #
- G723924420
- UPC #
- 715959226103
- Country of Origin
- China
Dimensions
- Connection Thread Size
- M25; M40
- Bore Diameter
- 3/8 in
Details
- Item
- Nozzle
- Material
- Aluminum
- Process
- MIG Welding (GMAW)
- Nozzle Number
- 176243
- Nozzle Shape
- Tapered
- Compatible MIG Gun Series
- M-Series
- Compatible Brand
- Miller
- Connection Type
- Threaded
- Application
- MIG Welding
- Compatible Gas Diffuser Number
- 169728, 169729
- Shell Material
- Aluminum
Description
Nozzle, Bore Diameter 3/8 in, Connection Type Threaded, Nozzle to Tip Relationship Not Applicable, Nozzle Number 176243, Nozzle Shape Tapered, Material Aluminum, Insulation Type Not Applicable, Duty Rating Not Applicable, Application MIG Welding, Connection Thread Size M25; M40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.