Shop TWECO

Nzl, Tweco, WS14, PK2

  • Mfr # 12301011
  • Zoro # G0964512

product price: 
$
25.89
/pk of 2, $12.95/ea

Key Features

For MIG Guns
Tweco(R) MS250, MS450, WM400, No. 3 and No. 4
Series
WS22
Material
Copper
Type
Self-Insulated
For Use With
HD52 Series Gas Diffusers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12301011
Zoro #
G0964512
UPC #
608246287768
Country of Origin
Mexico

Dimensions

Size
0.5
Bore Dia. (In.)
1/2 in
Outside Diameter
0.875 in
Connection Size
7/8 in
Bore Diameter
1/2 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) MS250, MS450, WM400, No. 3 and No. 4
Series
WS22
Material
Copper
Type
Self-Insulated
For Use With
HD52 Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-400
Bore (mm)
12.7
Style
Tweco
Compatible with Model
Nozzle Design
3-Piece
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Application
Suitable for Light to Medium Duty Fabrication
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
Nozzle Number
WS23-50
Welding Processes
MIG Welding (GMAW)
Connection Type
Threaded
Current Range
0 A to 400 A
Maximum Amperage
200 A
Insulation Type
Self-Insulated
Duty Rating
Standard Duty
For Contact Tip Series
WS14
Nozzle Shape
Conical
For Gas Diffuser Number
52
Compatible with Brand
Tweco
Shell Material
Copper

Description

Nozzle, Compatible with Brand Tweco, Series WS22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.