MIG Gun, MDX-250, Air Cooled

  • Mfr # 1770043
  • Zoro # G807630476
product price: 
$
775.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Neck Tube Type
Fixed
Handle Type
Straight
Series
MDX-250
Compatible with Model
MDX-250
Cable Length
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1770043
Zoro #
G807630476
UPC #
662991614514
Country of Origin
United States
Item
MIG Gun
Neck Tube Type
Fixed
Handle Type
Straight
Series
MDX-250
Compatible with Model
MDX-250
Includes
Acculock S Consumables, Welding Gun, Wire
MIG Gun Type
MIG Gun
Neck Tube Angle
50 Degrees
Standards
CE, ICE, NEMA
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
MDX
Tip Series
AccuLock S
Neck Tube Material
Aluminum
Maximum Current
250 A
Features
Durable, Comfortable Handle, Error-Proof Liner Trimming, Long-Life Consumables, Pulse Welding Capable
Nozzle Series
AccuLock S
Application
Auto body, Fabrication, Hobby, Maintenance and Repair
For Wire Type
Aluminum
Enhanced Process
Pulsed MIG (GMAW-P)
Gas Diffuser Number
D-M250, D-MA250M
Duty Cycle
60 %, 100 %
Cooling Method
Air-Cooled
Wire Feed Type
Push
Weight
3 lb
Duty Rating
Heavy Duty
Compatible with Series
Millermatic 252, Millermatic 255, Multimatic 200, Multimatic 235, Multimatic 255
Trigger Type
Standard
For Rear Connection Type
Miller
For Gas Type
CO2 (Carbon Dioxide), Mixed Gas
Model
1770043
Liner Series
AccuLock MDX
Compatible Welder Model
Millermatic 252, Millermatic 255, Multimatic 235
Compatible Brand
Miller
Process
MIG Welding (GMAW)
MIG Gun Series
MDX-250
Contact Tip Series
AccuLock S
Compatible Welder Series
MDX Series
MIG Gun Model
1770043
Amperage - Maximum
250 A

Dimensions

Cable Length
15 ft
Neck Tube Size
Short
Maximum Wire Diameter
0.045 in
Neck Tube Radius
Short
Fits Chest Size
Durable, Comfortable Handle, Error-Proof Liner Trimming, Long-Life Consumables, Pulse Welding Capable

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series MDX-250, Maximum Current 250 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 50 Degrees , For Wire Type Aluminum, Model 1770043, Tip Series AccuLock S, Welding Processes MIG Welding (GMAW)

Ratings & reviews