Shop MILLER ELECTRIC

Push-Pull Gun, XR-Aluma-Pro

  • Mfr # 301569
  • Zoro # G300692100

product price: 
$
4,994.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Type
Straight
Series
XR-Aluma-Pro
Tip Series
FasTip
Duty Cycle
100 %
Gas Diffuser Number
FasTip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301569
Zoro #
G300692100
UPC #
715959682985
Country of Origin
Canada

Dimensions

Cable Length
25 ft
Maximum Wire Diameter
0.063 in
Neck Tube Radius
Medium
Fits Chest Size
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold

Details

Item
Push-Pull Gun
Handle Type
Straight
Series
XR-Aluma-Pro
Tip Series
FasTip
Duty Cycle
100 %
Gas Diffuser Number
FasTip
Compatible with Model
AlumaPower 350 MPa, AlumaPower 450 MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Maximum Wire Feed Speed
900 in/min
Compatible with Brand
Miller
Cooling Method
Air-Cooled
MIG Gun Type
Push-Pull Gun
Maximum Current
300 A
Spool Included
No
Welding Processes
MIG Welding (GMAW)
Enhanced Process
Pulsed MIG (GMAW-P)
For Gas Type
Ar (Argon)
For Rear Connection Type
Miller
For Wire Type
Aluminum
Compatible with Series
Big Blue, Deltaweld, Invision, XMT
Nozzle Series
FasTip
Duty Rating
Heavy Duty
Model
301569
Trigger Type
Lever
Includes
Contact Tip, Nozzle, Wire
Compatible Welder Series
XR-Aluma Pro
Compatible Brand
Miller
Contact Tip Series
FasTip
Amperage - Maximum
300 A
MIG Gun Model
301569
Features
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold
Liner Series
Centerfire, FasTip
Application
Emergency Vehicle, Fabrication Sign Manufacturer, Heat Exchanger, Railcar, Recreational Vehicle, Shipbuilding, Tool Box, Truck and Trailer
Weight
3 lb
MIG Gun Series
XR-Aluma-Pro
Process
MIG Welding (GMAW)
Wire Feed Type
Push/Pull
Compatible Welder Model
AlumaPower 350 MPa, AlumaPower 450 MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase

Description

Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Air-Cooled, Series XR-Aluma-Pro, Maximum Current 300 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 25 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, For Wire Type Aluminum, Model 301569, Tip Series FasTip, Welding Processes MIG Welding (GMAW)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.