This item is Discontinued.

Miller Electric MIG Welder, CP-302, 3, 200/230/460V AC, 14 to 44A DC, 100 % 903786

MIG Welder, CP-302, 3, 200/230/460V AC, 14 to 44A DC, 100 % (Discontinued)

  • Mfr # 903786
  • Zoro # G5422481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903786
Zoro #
G5422481
UPC #
715959180498
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
22 ga to 1/4 in
Overall Height
30 in
Wire Size
0.035 in to 0.045 in
Stainless Steel - Material Thickness
20 ga to 1/8 in
Aluminum - Material Thickness
18 ga to 1/2 in
Overall Depth
30 1/2 in
Overall Width
23 in
For Minimum Material Thickness
1/20 in (Aluminum), 1/32 in (Mild Steel), 3/80 in (Stainless Steel)
Minimum Wire Diameter
0.035 in
Maximum Wire Diameter
0.045 in (Flux-Cored)
For Maximum Material Thickness
1/2 in (Aluminum), 1/4 in (Mild Steel), 1/8 in (Stainless Steel)

Details

Item
MIG Welder
Series
CP-302
Input Voltage
200/230/460V AC
Welded Material
Mild Steel, Aluminum, Stainless Steel
Phase
3
Welding Processes
Flux Core, MIG
Hz
60
Portability
Wheeled Mounted
Features
Large Analog Meters, 14-Pin Receptacle
Duty Cycle
100 %
Application
Light Fabrication, Automotive, Furniture, Agricultural, Truck Body/Metal Fabrication, Small Equipment Manufacturing
Output Range
14 to 44A DC
Rated Output
300A @ 32V DC
Input Amps
33
MIG Welding Minimum Output Current
14 A
Weight
332 lb
Input Frequency
60 Hz
MIG Welding Maximum Output Current
44 A
Welding Mode
CV
For Wire Type
Flux-Cored
Polarity
AC/DC
MIG Welding Output @ Duty Cycle
300 A @ 32 V, 100%, 390 A @ 32 V, 60%
Plug Type
Bare Leads
For Material Type
Aluminum, Mild Steel, Stainless Steel
Model
Millermatic
Kit Includes
Power Source Only
Input Voltage (Nominal)
208V, 240V, 480V
Rated Output at Duty Cycle (MIG)
300 A @ 100%, 390 A @ 60%
Maximum Amperage Range (MIG)
Less than 150 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Welder Kit Type
MIG Package
brand-mfr model
MILLER ELECTRIC - 903786

Description

MIG Welder, Series CP-302, Input Voltage 200V AC, 230V AC, 460V AC, Phase Three-Phase, Welding Mode CV, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.045 in (Flux-Cored), Model Millermatic, MIG Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 390 A @ 32 V, 60 Percent, Includes Power Source Only, Weight 332 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.