MIG Welder, Deltaweld 350, Three-Phase, 220/230/240V AC, 460/480V AC, 20 to 400A DC, 100%/60%/30%

  • Mfr # 907747

  • Zoro # G7594317


product price:  $7,247.99
/ea
Free Shipping & Returns

Key Features

Series
Deltaweld 350
Input Voltage
220/230/240V AC, 460/480V AC
Welded Material
Mild Steel, Stainless Steel
Mild Steel - Material Thickness
0.020 in to 1 in
Phase
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907747
Zoro #
G7594317
UPC #
715959664196
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.020 in to 1 in
Stainless Steel - Material Thickness
22 ga to 5/8 in
Wire Size
0.023 in to 0.078 in
Overall Width
15.35 in
Overall Depth
29.15 in
Overall Height
22.36 in
Maximum Wire Diameter
5/64 in (Flux-Cored)
Minimum Wire Diameter
0.023 in
For Maximum Material Thickness
1 in (Mild Steel), 5/8 in (Stainless Steel)
For Minimum Material Thickness
0.02 in (Mild Steel), 1/32 in (Stainless Steel)

Details

Item
MIG Welder
Series
Deltaweld 350
Input Voltage
220/230/240V AC, 460/480V AC
Welded Material
Mild Steel, Stainless Steel
Phase
Three-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Hz
60
Portability
Handheld Portable
Duty Cycle
100%/60%/30%
Output Range
20 to 400A DC
Input Amps
26.5/33.4/45.1 or 14.6/18.1/23.2
Features
Dedicated Wire Feeder Options
Standards
CSA Certified
Includes
Power Source Only
Application
General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
Polarity
DC
MIG Welding Maximum Output Current
400 A
Weight
115 lb
Amperage Range
20 to 400 A
MIG Welding Minimum Output Current
20 A
Input Frequency
60 Hz
For Wire Type
Flux-Cored
MIG Welding Output @ Duty Cycle
300 A @ 29 V, 100%, 350 A @ 31.5 V, 60%, 425 A @ 35.25 V, 30%
For Material Type
Mild Steel, Stainless Steel
Plug Type
Bare Leads
Welding Mode
CV
Color
Blue
Model
907747

Description

MIG Welder, Series Deltaweld 350, Input Voltage 220/230/240V AC, 460/480V AC, Phase Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.078 in (Flux-Cored), Model 907747, MIG Welding Output @ Duty Cycle 300 A @ 29 V, 100 Percent, 350 A @ 31.5 V, 60 Percent, 425 A @ 35.25 V, 30 Percent, Includes Power Source Only, Weight 115 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.