This item is Discontinued.

Miller Electric MIG Welder, Deltaweld 500, Three-Phase, 230V AC, 460V AC, 30 to 650A DC, 100 % 951820001

MIG Welder, Deltaweld 500, Three-Phase, 230V AC, 460V AC, 30 to 650A DC, 100 % (Discontinued)

  • Mfr # 951820001
  • Zoro # G7598063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951820001
Zoro #
G7598063
UPC #
715959679275
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
24 ga to 1/2 in
Overall Height
22.34 in
Overall Depth
31.66 in
Overall Width
15.36 in
Wire Size
0.035 in to 0.045 in
Minimum Wire Diameter
0.035 in (Flux-Cored)
For Maximum Material Thickness
1/2 in (Mild Steel)
Maximum Wire Diameter
5/64 in (Flux-Cored), 5/64 in (Solid)
For Minimum Material Thickness
1/40 in (Mild Steel)

Details

Item
MIG Welder
Series
Deltaweld 500
Input Voltage
230V AC, 460V AC
Welded Material
Mild Steel, Stainless Steel
Phase
Three-Phase
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Hz
60
Portability
Wheeled Mounted
Input Amps
64.2/58.1/30.4
Standards
CSA Certified
Features
Dedicated Wire Feeder Options
Output Range
30 to 650A DC
Duty Cycle
100 %
Application
General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
Rated Output
500A @ 39V DC
Includes
(2) Bernard BTB 400 A MIG Guns, (2) Flowmeter Regulators with (2) 5 ft Gas Hoses, 0.035/0.045 in. V-Groove Drive Rolls, 15 ft. Work Cable with 600 A C-Clamp, Deltaweld 350/500 Running Gear/Cylinder Rack, Dual-Wire Intellx Pro Bench-Style Wire Feeder
Maximum Wire Feed Speed
780 in/min
Welding Mode
CV
For Wire Type
Flux-Cored, Solid
MIG Welding Output @ Duty Cycle
500 A @ 39 V, 100%, 575 A @ 42.75 V, 60%, 650 A @ 44 V, 25%
For Material Type
Mild Steel, Stainless Steel
MIG Welding Minimum Output Current
30 A
MIG Welding Maximum Output Current
650 A
Amperage Range
30 to 650 A
Enhanced Process
Pulsed MIG (GMAW-P)
Input Frequency
60 Hz
Color
Blue
Polarity
DC
Plug Type
Bare Leads
Model
951820

Description

MIG Welder, Series Deltaweld 500, Input Voltage 230V AC, 460V AC, Phase Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 5/64 in (Flux-Cored), 5/64 in (Solid), Maximum Wire Feed Speed 780 in/min, Model 951820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.