This item is Discontinued.

Miller Electric MIG Welder, Deltaweld(R) 350, 3, 230/460V AC, 20 to 400A DC, 30%/60%/100% 951777

MIG Welder, Deltaweld(R) 350, 3, 230/460V AC, 20 to 400A DC, 30%/60%/100% (Discontinued)

  • Mfr # 951777
  • Zoro # G3924214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951777
Zoro #
G3924214
UPC #
715959669696
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
22 ga to 1/2 in
Stainless Steel - Material Thickness
22 ga to 1/2 in
Overall Height
53 in
Overall Depth
49 in
Overall Width
28 in
Wire Size
0.023 in to 0.078 in
For Minimum Material Thickness
1/32 in (Mild Steel), 1/32 in (Stainless Steel)
For Maximum Material Thickness
1/2 in (Mild Steel), 1/2 in (Stainless Steel)
Maximum Wire Diameter
5/64 in (Flux-Cored), 5/64 in (Solid)
Max. Wire Diameter
5/64 in (Flux-Cored), 5/64 in (Solid)
Minimum Wire Diameter
0.023 in (Flux-Cored)

Details

Item
MIG Welder
Series
Deltaweld(R) 350
Input Voltage
230/460V AC
Welded Material
Mild Steel, Stainless Steel
Phase
3
Welding Processes
Flux Core, MIG, Pulsed MIG
Hz
60
Portability
Wheeled Mounted
Input Amps
26.5/33.4/45.1 or 14.6/18.1/23.1
Output Range
20 to 400A DC
Standards
CSA Certified
Duty Cycle
30%/60%/100%
Features
Balances-Pressure Drive-Roll Design, Tensioners, Memory Buttons, Display, Controls, Arc Control, LCD Setup Screen, Jog and Purge Button, Trigger Hold, Trigger Select, Preflow and Postflow Buttons, Accu-Mate(TM) Connection, Rotatable Drive Assembly, Inlet Guide, Engineered Cable Management, Wind Tunnel Tecnology(TM), Fan-On-Demand(TM), EZ-Set MIG, EZ-Set Accu-Pulse(R), Trigger Select, (2) Memory Slots, Out-of-Box Programs
Application
General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
Rated Output
300 A @ 29V DC/350 A @ 31.5V DC/425 A @ 35.25V DC
Includes
Feeder Swivel Kit, Cart Accessory Kit, ArcConnect(TM) Control, Motor Cable 9 ft
For Material Type
Mild Steel, Stainless Steel
Rated Output at Duty Cycle (MIG)
300 A @ 100%, 350 A @ 60%, 425 A @ 30%
Plug Type
Bare Leads
MIG Welding Maximum Output Current
400 A
Input Voltage (Nominal)
240V, 480V
Color
Blue
MIG Welding Output @ Duty Cycle
300 A @ 29 V, 100%, 350 A @ 31.5 V, 60%, 425 A @ 35.25 V, 30%
Maximum Wire Feed Speed
780 in/min
Amperage Range
20 to 400 A
Max. Amperage Range (MIG)
Greater than 300 A
Kit Includes
Drive Rolls, External Wire Feeder, Flow Gauge Regulator & Gas Hose, MIG Gun, Running Gear, Work Cable with Clamp
Enhanced Process
Pulsed MIG (GMAW-P)
Input Frequency
60 Hz
For Wire Type
Flux-Cored, Solid
MIG Welding Minimum Output Current
20 A
Welding Mode
CV
Polarity
DC
Welder Kit Type
MIG Package w/Single-Wire Feeder
Model
951777
Maximum Amperage Range (MIG)
Greater than 300 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
brand-mfr model
MILLER ELECTRIC - 951777

Description

MIG Welder, Series Deltaweld 350, Input Voltage 230V AC, 460V AC, Phase Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 5/64 in (Flux-Cored), 5/64 in (Solid), Maximum Wire Feed Speed 780 in/min, Model 951777, MIG Welding Output @ Duty Cycle 300 A @ 29 V, 100 Percent, 350 A @ 31.5 V, 60 Percent, 425 A @ 35.25 V, 30 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.