MIG Welder, Deltaweld(R) 350, Single-/Three-Phase, 208V AC, 230V AC, 460V AC

  • Mfr # 951000140

  • Zoro # G616385055


product price:  $16,259.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Input Voltage
208V AC, 230V AC, 460V AC
Application
Welding Education and Training
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Phase
Single-/Three-Phase
Overall Depth
29.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951000140
Zoro #
G616385055
UPC #
715959717878
Country of Origin
United States

Dimensions

Overall Depth
29.15 in
Overall Width
15.35 in
Overall Height
22.36 in
Maximum Wire Diameter
0.078 in
Minimum Wire Diameter
0.023 in

Details

Input Voltage
208V AC, 230V AC, 460V AC
Application
Welding Education and Training
Item
MIG Welder
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Phase
Single-/Three-Phase
Standards
cCSAus Certified
Includes
0.035/0.045 in V-Groove Drive Rolls, 9 ft ArcConnect(TM) Control/Motor Cable, BTB 400A Gun, Cart Accessory Kit, Deltaweld(R) 350 Running Gear/Cylinder Rack, Deltaweld(R) 350 with ArcConnect(TM), Feeder Swivel Kit, Intellx(TM) Pro Wire Feeder
Features
AccuLock S Consumables, Backwards Compatibility, Easy to Use, Fan-On-Demand(TM), Ready to Weld
Series
Deltaweld(R) 350
Amperage Range
20 to 425 A
Model
MIGRunner(TM) with Intellx(TM)Pro Feeder
MIG Welding Maximum Output Current
400 A
For Material Type
Mild Steel, Stainless Steel, Steel
Welding Mode
CV
Color
Black, Blue
Polarity
DC
Weight
405 lb
Enhanced Process
Pulsed MIG (GMAW-P)
Input Frequency
60 Hz
For Wire Type
Flux-Cored, Solid
MIG Welding Minimum Output Current
20 A
MIG Welding Output @ Duty Cycle
225 A @ 25.25 V DC, 100%, 250 A @26.5 V DC, 60%, 300 A @ 29 V, 100%, 350 A @ 31.5 V, 60%, 425 A @ 35.25 V, 30%
Minimum Wire Feed Speed
50 in/min
Power Cord Included
No
Maximum Wire Feed Speed
780 in/min
Plug Type
Bare Leads

Description

MIG Welder, Series Deltaweld(R) 350, Input Voltage 208V AC, 230V AC, 460V AC, Phase Single-/Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.078 in, Maximum Wire Feed Speed 780 in/min, Model MIGRunner(TM) with Intellx(TM)Pro Feeder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.