MIG Welder, Deltaweld 500, Three-Phase, 208V AC, 230V AC, 460V AC, 30 to 650A DC, 100 %

  • Mfr # 907785001

  • Zoro # G7598298


product price:  $10,884.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
Deltaweld 500
Input Voltage
208V AC, 230V AC, 460V AC
Welded Material
Mild Steel, Stainless Steel
Mild Steel - Material Thickness
24 ga to 1/2 in
Phase
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907785001
Zoro #
G7598298
UPC #
715959679046
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
24 ga to 1/2 in
Overall Width
15.36 in
Overall Height
22.34 in
Overall Depth
31.66 in
Wire Size
0.035 in to 0.045 in
For Maximum Material Thickness
1/2 in (Mild Steel)
Minimum Wire Diameter
0.035 in (Flux-Cored)
For Minimum Material Thickness
1/40 in (Mild Steel)
Maximum Wire Diameter
0.045 in (Flux-Cored)

Details

Item
MIG Welder
Series
Deltaweld 500
Input Voltage
208V AC, 230V AC, 460V AC
Welded Material
Mild Steel, Stainless Steel
Phase
Three-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Hz
60
Portability
Handheld Portable
Includes
Power Source Only
Duty Cycle
100 %
Output Range
30 to 650A DC
Features
Dedicated Wire Feeder Options
Input Amps
64.2/58.1/30.4
Rated Output
500A @ 39V DC
Standards
CSA Certified
Application
General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
Enhanced Process
Pulsed MIG (GMAW-P)
For Wire Type
Flux-Cored
For Material Type
Mild Steel, Stainless Steel
Input Frequency
60 Hz
MIG Welding Minimum Output Current
30 A
Plug Type
Bare Leads
Amperage Range
30 to 650 A
Power Cord Included
Yes
MIG Welding Output @ Duty Cycle
500 A @ 39 V DC, 100%
Polarity
AC/DC
MIG Welding Maximum Output Current
650 A
Model
907785001

Description

MIG Welder, Series Deltaweld 500, Input Voltage 208V AC, 230V AC, 460V AC, Phase Three-Phase, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.045 in (Flux-Cored), Model 907785001, MIG Welding Output @ Duty Cycle 500 A @ 39 V DC, 100 Percent, Includes Power Source Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.