Zoro Homepage

MIG Welder, Deltaweld(R) 500, Three-Phase, 460 V

  • Mfr # 951000149

  • Zoro # G816389211


product price: $19,609.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
46 in
Standards
cCSAus Certified
Input Voltage
460 V
Includes
0.035/0.045 in V-Groove Drive Rolls, ArcConnect(TM) Control/Motor Cable 9 ft, Bernard(TM) BTB Gun 400 A, Cart Accessory Kit, Deltaweld 350/500 Running Gear/Cylinder Rack, Deltaweld(R) 500 575V with ArcConnect(TM), Feeder Swivel Kit, Intellx(TM) Pro Wire Feeder
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951000149
Zoro #
G816389211
UPC #
715959717960
Country of Origin
United States

Dimensions

Overall Height
46 in
Overall Depth
32 in
Overall Width
60 in
Power Cord Length
9 ft
Maximum Wire Diameter
1/16 in. (Aluminum)
Minimum Wire Diameter
0.035 in (Aluminum)

Details

Standards
cCSAus Certified
Input Voltage
460 V
Includes
0.035/0.045 in V-Groove Drive Rolls, ArcConnect(TM) Control/Motor Cable 9 ft, Bernard(TM) BTB Gun 400 A, Cart Accessory Kit, Deltaweld 350/500 Running Gear/Cylinder Rack, Deltaweld(R) 500 575V with ArcConnect(TM), Feeder Swivel Kit, Intellx(TM) Pro Wire Feeder
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Item
MIG Welder
Application
Heavy Equipment, Manufacturing, Railcar
Features
Dedicated Wire Feeder Options, Gouge Mode
Phase
Three-Phase
Series
Deltaweld(R) 500
MIG Welding Output @ Duty Cycle
500 A @ 39 VDC 100%, 575 A @ 42.75 VDC 60%, 650 A @ 44 VDC 25%
Model
Deltaweld(R) 500 230/460V MIGRunner with Intellx(TM)Pro Feeder
MIG Welding Minimum Output Current
500 A
Enhanced Process
Flux Cored (FCAW), MIG (GMAW)
Color
Black, Blue
Input Frequency
60 Hz
Weight
405 lb
For Wire Type
Flux Cored (FCAW), MIG (GMAW)
Maximum Wire Feed Speed
780 in/min
Minimum Wire Feed Speed
50 in/min
MIG Welding Maximum Output Current
650 A
Power Cord Included
Yes
Amperage Range
10-44 V
Polarity
DC
Welding Mode
CV

Description

MIG Welder, Series Deltaweld(R) 500, Input Voltage 208/230/460V AC, Phase Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 5/64 in (Flux-Cored), 5/64 in (Solid), Maximum Wire Feed Speed 780 in/min, Model Deltaweld(R) 500 230/460V MIGRunner with Intellx(TM)Pro Feeder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.