This item is Discontinued.

Miller Electric MIG Welder, Millermatic 190, 1, 240VAC, 30 to 190A DC, 40% 951602

MIG Welder, Millermatic 190, 1, 240VAC, 30 to 190A DC, 40% (Discontinued)

  • Mfr # 951602
  • Zoro # G9193791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951602
Zoro #
G9193791
UPC #
094727429411
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
24 ga. to 5/16"
Wire Size
0.023" to 0.035", Flux 0.030" to 0.035"
Aluminum - Material Thickness
18 ga. to 1/4"
Overall Height
12-1/2"
Stainless Steel - Material Thickness
20 ga. to 1/4"
Overall Width
20-1/2"
Overall Depth
11-1/4"

Details

Item
MIG Welder
Series
Millermatic 190
Input Voltage
240VAC
Welded Material
Mild Steel, Stainless Steel, Aluminum
Phase
1
Welding Processes
Flux Core, MIG
Hz
60
Portability
Handheld Portable
Features
Auto-Set, Auto Spoolgun Detect, Smooth-StartTM, Angled Cast-Aluminum Drive System, Quick SelectTM Drive Roll, Thermal Overload Protection, Fan-on-Demand
Input Amps
21
Includes
10 ft. M-10 MIG Gun, 10 ft. Work Cable with Clamp, Built-In Gas Solenoid Valve, Dual Gauge Regulator with Gas Hose, Sample Spool of 0.030 in. Solid Wire, (2) 0.030 in. Contact Tips, (2) Hook-and-Loop Cord Wraps, Material Thickness Gauge, 951602 Pkg, Millermatic 190 with Running Gear/Cylinder Rack
Rated Output
140A @ 21VDC
Standards
CSA certified
Duty Cycle
40%
Application
Metal Fabrication, Autobody, Farm/Home, Maintenance and Repair
Output Range
30 to 190A DC

Description

Mig Welder, Series Millermatic 190, Input Voltage 240V AC, Phase 1, Welding Processes Flux Core, MIG, Includes 10 ft M 10 MIG Gun, 10 ft Work Cable with Clamp, Built In Gas Solenoid Valve, Dual Gauge Regulator with Gas Hose, Sample Spool of 0.030 in Solid Wire, (2) 0.030 in Contact Tips, (2) Hook and Loop Cord Wraps, Material Thickness Gauge, 951602 Pkg, Millermatic 190 with Running Gear/Cylinder Rack, Application Metal Fabrication, Autobody, Farm/Home, Maintenance and Repair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.