Shop MILLER ELECTRIC

MIG Welder, Millermatic 355

  • Mfr # 907808
  • Zoro # G104851369

product price: 
$
10,862.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Millermatic 355
Phase
Single/Three
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.035/0.045 in (0.9/1.2 mm) Reversible Drive Rolls, 10 ft (3 m) Work Cable with Clamp and 50 mm Dinse-Style Connector, 15 ft (4.5 m) 300 Amp Bernard BTB MIG Gun with Bernard AccuLock S Consumables, Extra 0.035 and 0.045 in (0.9 and 1.2 mm) Contact Tips, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 Mix, Material Thickness Gauge, Power Source with 9 ft (2.7 m) Industrial Power Cord
Standards
CSA Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907808
Zoro #
G104851369
UPC #
715959695695
Country of Origin
United States

Dimensions

Overall Width
13.75 in
Overall Depth
26.25 in
Maximum Wire Diameter
0.045 in (Flux-Cored), 0.045 in (Solid), 0.052 in (Flux-Cored), 3/64 in (Aluminum), 3/64 in (Solid)
For Minimum Material Thickness
18 ga (Aluminum ), 22 ga (Mild Steel)
For Maximum Material Thickness
1/2 in (Aluminum), 1/2 in (Mild Steel)
Power Cord Length
9 ft
For Steel Thickness - Minimum
22 ga
For Aluminum Thickness - Minimum
18 ga
For Aluminum Thickness - Maximum
1/2 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.045 in
For Stainless Steel Thickness - Maximum
1/2 in
Wire Diameter Solid - Maximum
0.045 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.047 in
For Steel Thickness - Maximum
1/2 in
For Stainless Steel Thickness - Minimum
22 ga
Fits Chest Size
Auto-Set Elite, Generator Compatible, Input Voltage Selection Switch, Optional EZ-Latch Running Gear, Program Mode Allows Easy Save and Recall of Favorite Weld Settings, Pulsed MIG Welding Delivers Higher Quality, Versatility

Details

Item
MIG Welder
Series
Millermatic 355
Phase
Single/Three
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.035/0.045 in (0.9/1.2 mm) Reversible Drive Rolls, 10 ft (3 m) Work Cable with Clamp and 50 mm Dinse-Style Connector, 15 ft (4.5 m) 300 Amp Bernard BTB MIG Gun with Bernard AccuLock S Consumables, Extra 0.035 and 0.045 in (0.9 and 1.2 mm) Contact Tips, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 Mix, Material Thickness Gauge, Power Source with 9 ft (2.7 m) Industrial Power Cord
Standards
CSA Certified
Features
Auto-Set Elite, Generator Compatible, Input Voltage Selection Switch, Optional EZ-Latch Running Gear, Program Mode Allows Easy Save and Recall of Favorite Weld Settings, Pulsed MIG Welding Delivers Higher Quality, Versatility
MIG Welding Output @ Duty Cycle
310 A @ 24 V, 60%
Input Frequency
50/60 Hz
Maximum Wire Feed Speed
800 in/min
Weight
99 lb
Enhanced Process
Pulsed MIG (GMAW-P)
Polarity
DC
Welding Mode
CV
Power Cord Included
Yes
Plug Type
Bare Leads
For Wire Type
Flux-Cored, Solid
Rated Output @ Duty Cycle (MIG)
310 A @ 24 V, 60%
For Material Type
Aluminum, Stainless Steel, Steel
Amperage MIG - Minimum
25 A
Minimum Wire Feed Speed
50 in/min
Amperage MIG - Maximum
400 A
Welding Power Source Type
CV
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Input Voltage
208/220/230/240/460/575V AC

Description

MIG Welder, Series Millermatic 355, Input Voltage 208/220/230/240/460/575V AC, Phase Single/Three, Welding Mode CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid Steel), 0.047 in (Aluminum), 0.047 in (Stainless Steel), 0.052 in (Metal Cored), Maximum Wire Feed Speed 800 in/min, Remote Connection Type Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.