XR-Aluma-Pro 301568 MIG Welding Gun 15 ft Cable

  • Mfr # 301568

  • Zoro # G9216386


product price:  $4,643.73
/ea
Free Shipping & Returns

Key Features

Series
XR-Aluma-Pro
Welding Processes
MIG Welding (GMAW)
Amps AC
300 A
Duty Cycle
100 %
Handle Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301568
Zoro #
G9216386
UPC #
-
Country of Origin
Canada

Dimensions

Cable Length (Meters)
4.572 m
Wire Size
0.030 in to 0.0625 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Maximum Wire Diameter
1/16 in
Cable Length
15 ft

Details

Item
MIG Welder
Series
XR-Aluma-Pro
Welding Processes
MIG Welding (GMAW)
Amps AC
300 A
Duty Cycle
100 %
Handle Type
Curved
Duty Cycle (%)
1
Includes
Contact Tip, Nozzle, Wire
Rotation Deg.
360 Degrees
Liner
Fastip(TM)
Neck Tube Type
Rotatable
Amps
300 A
Rear Connection
Miller
Tip Series
FasTip
Type
Push/Pull, Air Cooled
Features
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold
Application
Emergency Vehicles, Fabrication, Heat Exchangers, Railcars, Recreational Vehicles, Shipbuilding, Sign Manufacturer, Tool Boxes, Trucks and Trailers
Cooling Method
Air-Cooled
For Rear Connection Type
Miller-Compatible
Maximum Current
300 A
Trigger Type
Hold
Duty Rating
Heavy Duty
For Gas Type
Ar (Argon)
Gas Diffuser Number
FasTip
Maximum Wire Feed Speed
900 in/min
Nozzle Series
FasTip
Wire Feed Type
Push/Pull
Compatible with Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Compatible with Brand
Miller
Spool Included
No
Weight
3 lb
Enhanced Process
Pulsed MIG (GMAW-P)
MIG Gun Type
Push-Pull Gun
Compatible with Series
Big Blue, Deltaweld, Invision, XMT
For Wire Type
Aluminum
Model
301568

Description

The Miller Electric 301568 is an XR-Aluma-ProTM air-cooled push-pull MIG welding gun featuring a 15-foot (4.6 m) cable length. It is capable of aluminum welding.

Performance and Wire Handling:

  • Welding Capacity: 300 Amps at a 100% duty cycle.
  • Wire Feed Speed: Capable of feeding wire at speeds ranging from 70 to 900 inches per minute, depending on the control unit used.
  • Control: Features a 3-3/4 turn potentiometer for wire speed adjustment and aluminum-series-specific tension settings for 4000 or 5000 series wires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.