Shop All Welding Gloves
Miller Electric
MIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 271890
Zoro # G3956876
product price: $29.15
/pr
Not eligible for select promotions
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 271890
- Zoro # G3956876
- UPC # 715959627009
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Glove Length | 12 in |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Black, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black/White, Cuff Material Pigskin, Design Flame Retardant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Gold Mirror Polycarbonate Lens, Scratch-Resistant, (2812)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- BDG Grain Cowhide Driver Keystone Thumb, Size L (20-1-1581-11)
- BRADY Arrow Tape, Black/Yellow, 4 In. W (91287)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (271891)
- MILLER ELECTRIC MIG Welding Gloves, PR (269618)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (263340)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, XL, PR (251068)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263353)
- TILLMAN Cowhide Leather Stick Welding Gloves, Straight Thumb, Blue, Size XL, 1 Pair (1018B)
- Miller Electric Gloves & Hand Protection