This item is Discontinued.

Miller Electric MIG Welding System, Millermatic 350P Aluminum, Single or Three, 25 to 400A DC, 60 % 951868

MIG Welding System, Millermatic 350P Aluminum, Single or Three, 25 to 400A DC, 60 % (Discontinued)

  • Mfr # 951868
  • Zoro # G2477731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951868
Zoro #
G2477731
UPC #
715959684545
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Depth
41 in
Overall Height
34 in
Wire Size
0.035 in to 0.047 in
Minimum Wire Diameter
0.035 in (Aluminum)
For Maximum Material Thickness
1/2 in (Aluminum)
Maximum Wire Diameter
3/64 in (Aluminum), 3/64 in (Flux-Cored), 3/64 in (Solid)
Max. Wire Diameter
3/64 in (Flux-Cored), 3/64 in (Aluminum), 3/64 in (Solid)
For Minimum Material Thickness
18 ga (Aluminum)
Power Cord Length
10 ft

Details

Item
MIG Welding System
Series
Millermatic 350P Aluminum
Input Voltage
208V DC, 220/230/240V DC, 460/480V DC
Welded Material
Aluminum
Phase
Single or Three
Welding Processes
Aluminum MIG
Hz
60
Portability
Running Gear / Cart (Standard)
Features
Auto Gun Detect, Electronic Wire Spool Brake, Jog and Purge Feature, Synergic MIG and One-Knob Control, Synergic Pulse, Trigger Hold, Trigger Schedule Select, True Torque Feed Motor Push-Pull Design
Application
Boat, Construction, Customizing, DIY, Fabrication, Farm and Ranch, Home Hobbyist, Industries Interests such as Racing, Maintenance and repair, Manufacturing, Restoring, Shipbuilding, Yacht
Standards
CSA Certified
Rated Output
300 A @ 60%
Duty Cycle
60 %
Includes
Power Source, 10 ft (3 m) Industrial Power Cord (without plug), 10 ft (3 m) Work Cable with Clamp, Factory Installed Gas Solenoid, Smith(R) Argon mix Regulator/Flow Gauge with Hose, Factory Installed, Low Mounted Running Gear/Cylinder Rack, .035 and .047 in (0.9 and 1.2 mm) U groove Aluminum Drive Rolls
Input Amps
15
Output Range
25 to 400A DC
Rated Output at Duty Cycle (MIG)
300 A @ 60%
For Wire Type
Aluminum, Flux-Cored, Solid
MIG Welding Minimum Output Current
25 A
Power Cord Included
Yes
MIG Welding Maximum Output Current
400 A
Welder Kit Type
MIG/Aluminum Package w/Running Gear
Plug Type
Bare Leads
Welding Mode
CV
Input Frequency
60 Hz
Maximum Wire Feed Speed
800 in/min
Amperage Range
25 to 400A
Kit Includes
Drive Rolls, Flow Gauge Regulator & Gas Hose, Push-Pull Gun, Running Gear, Work Cable with Clamp
Max. Amperage Range (MIG)
Greater than 300 A
MIG Welding Output @ Duty Cycle
300 A @ 32 V, 60%
Input Voltage (Nominal)
208V, 240V, 480V
For Material Type
Aluminum
Polarity
DC
Weight
181 lb
Enhanced Process
Pulsed MIG (GMAW-P)
Model
951868
Maximum Amperage Range (MIG)
Greater than 300 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
brand-mfr model
MILLER ELECTRIC - 951868

Description

MIG Welder, Series Millermatic 350P Aluminum, Input Voltage 208V AC, 220/230/240V AC, 460/480V AC, Phase Single-/Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter 0.047 in (Aluminum), 0.047 in (Flux-Cored), 0.047 in (Solid), Maximum Wire Feed Speed 800 in/min, Model 951868, MIG Welding Output @ Duty Cycle 300 A @ 32 V, 60 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.