Shop All MIG Gun Consumables
Miller Electric
MILLER 10ft Steel MIG Welding Liner
Mfr # LM3A-10
Zoro # G4611885
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gun Model Miller(R) MDX(TM) MIG
- Connection Style Slip-On
- Features Color Coded Wire, Loads Through Gun Neck
- Series AccuLock MDX
Product Information
- Brand Miller Electric
- MFR # LM3A-10
- Zoro # G4611885
- UPC # 662991624384
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.035-0.045 |
Size | 10 ft |
Overall Length | 10 ft |
Maximum Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.035 in |
Details
Description
Liner, Compatible with Series MDX-100, MDX-250, MDX-250 EZ-Select, Compatible with Model 1770028, 1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Maximum Current 100A to 250A, Overall Length 10 ft, Material Steel, Color Blue, Gray, Features Color Coded Wire, Loads Through Gun Neck, For Use With MDX MIG Guns, Series AccuLock MDX, Liner Model LM3A-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK4C)
- PROSKIT Repl Soldering Iron, SS, 989EU/SS, 206EU/S (9SS-900N-SI)
- BLUE DEMON Carbon Steel, Weld Wire, 0.035"x2lb Spool (ER70S6-035-02)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM2A-10)
- MILLER ELECTRIC Drive Roll Kit, V-Knurl (079606)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M100)
- MILLER ELECTRIC Inlet Guide, 0.625" Size, Standard, PK3 (058549)
- MILLER ELECTRIC Liner, 0.035" to 0.045" Wire Sz, 15 ft. (LM3A-15)
- MILLER ELECTRIC Contact Tip, 0.030" Sz, Copper, PK10 (T-M030)
- BERNARD Insulator, Centerfire (10012)
- Miller Electric MIG Gun Consumables