Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235286
Zoro #
G901770504
UPC #
715959420938
Country of Origin
United States
Dimensions
Minimum Wire Diameter
0.03 in
Maximum Wire Diameter
0.035 in
Max. Wire Diameter
0.035 in
Details
Item
Drive Roll
Type
Drive Roll
Welding Processes
MIG Welding (GMAW)
Application
MIG Welding
For Welder Model
500536, 500574, 500574001
For Wire Type
Solid
Drive Roll Type
V-Groove
Compatible with Brand
Hobart
For Welder Series
IronMan 230, IronMan 240
Process
MIG Welding (GMAW)
Description
Drive Roll, Type Drive Roll, Compatible with Brand Hobart, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series IronMan 230, IronMan 240, For Welder Model 500536, 500574, 500574001, Welding Processes MIG Welding (GMAW), Application MIG Welding, Minimum Wire Diameter 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.