This item is Discontinued.

Miller Electric MILLER Dynasty TIG Welder 951876

MILLER Dynasty TIG Welder (Discontinued)

  • Mfr # 951876
  • Zoro # G308665175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951876
Zoro #
G308665175
UPC #
715959691024
Country of Origin
United States

Dimensions

For Maximum Material Thickness
5/8 in (Aluminum), 5/8 in (Stainless Steel), 5/8 in (Steel)
For Minimum Material Thickness
0.012 in (Stainless Steel), 0.012 in (Steel), 0.015 in (Aluminum)

Details

Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC; 220/230/240V AC; 380/400V AC; 460/480V AC; 575V AC
Series
Dynasty 400
Open Circuit Voltage
75V DC
Stick Welding Output @ Duty Cycle
250 A @ 29 V, 60% (Single-Phase); 300 A @ 32 V, 60% (Three-Phase)
TIG Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Stick Welding Maximum Output Current
400 A
Input Frequency
50/60 Hz
TIG Welding Maximum Output Current
400 A
Model
951876
Weight
134 lb
Phase
Single-/Three-Phase
Includes
(4) 1 gal Bottles Coolant (043810), Coolmate 3.5, Runner Cart, Weldcraft W-375 Torch Kit and Accessories (301268), Wireless Remote Foot Control and Receiver (301580)
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Stick Welding Minimum Output Current
5 A (Single-Phase), 5 A (Three-Phase)
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Max. Input Current
36 A @ 208V AC (Three-Phase), 52 A @ 208V AC (Single-Phase)
Polarity
AC/DC
Remote Connection Type
14-Pin (Miller)
Plug Type
Bare Leads
Welding Mode
CC
TIG Welding Output @ Duty Cycle
250 A @ 29 V, 60% (1-Phase); 300 A @ 32 V, 60% (3-Phase)

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Aluminum), 5/8 in (Stainless Steel), 5/8 in (Steel), For Minimum Material Thickness 0.012 in (Stainless Steel), 0.012 in (Steel), 0.015 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 36 A @ 208V AC (Three-Phase), 52 A @ 208V AC (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 400, Stick Welding Maximum Output Current 400 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.