
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951821
Zoro #
G6873484
UPC #
-
Country of Origin
United States
Dimensions
Aluminum - Material Thickness
1.2 mm to 13 mm
Mild Steel - Material Thickness
0.51 mm to 13 mm
Min Wire Diameter
0.035 in (Aluminum); 0.03 in (Flux Cored); 0.023 in (Solid Steel, Stainless)
Max Wire Diameter
0.047 in (Aluminum); 0.045 in (Flux Cored, Solid Steel, Stainless)
Details
Phase
1
Input Voltage
208V; 220V; 230V; 240V
OCV
87V DC
Amperage Range
20 to 350 A
Hz
50/60 Hz
Current Type
DC
Weldable Metals
Aluminum; Stainless Steel; Steel
Max Wire Feed Speed
800 ipm
Min Wire Feed Speed
50 ipm
Description
Millermatic 255 Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.