This item is Discontinued.

Miller Electric Multiprocess Welder, Multimatic 200 Series, 120 or 240 907518

Multiprocess Welder, Multimatic 200 Series, 120 or 240 (Discontinued)

  • Mfr # 907518
  • Zoro # G4387056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907518
Zoro #
G4387056
UPC #
715959563727
Country of Origin
United States

Dimensions

Overall Height (In.)
14 1/2 in
Overall Width (In.)
9 3/4 in
Overall Depth (In.)
17 in
Overall Height
14.5 in
Overall Width
9.75 in
Overall Depth
17 in
Max. Wire Diameter
0.035 in (Flux-Cored)
For Maximum Material Thickness
3/8 in (Steel)
Minimum Wire Diameter
0.030 in (Flux-Cored), 0.030 in (Solid Wire)
For Minimum Material Thickness
24 ga (Steel)
Maximum Wire Diameter
0.035 in (Flux-Cored), 0.035 in (Solid)

Details

Item
Multiprocess Welder
Series
Multimatic 200
Amperage Range
5 A to 200 A
Application
Education, Farm and Ranch, Mechanical Contractors, MRO
Standards
CSA
OCV
90
Phase
Single-Phase
Rated Output
150A @ 21.5V MIG, 20% 150A @ 26V STICK, 30%, 150A @ 16V TIG, 30%
Function
Flux Cored, MIG, Stick, TIG DC
Input Voltage
110/115/120V AC, 220/230/240V AC
Input (Amps)
20
Hz
50/60
Features
Excellent Arc Characteristics Even On CO2
Includes
(2) Contact Tips for 0.03 in Wire, (2) Contact Tips for 0.035 in Wire, 10 ft MDX-250 MIG Gun, 10 ft Work Cable & Clamp with 25 mm Dinse-Style Connector, Electrode Holder with 13 ft Cable & 25 mm Dinse-Style Connector, Flow Gauge Regulator & Gas Hose for Argon or Argon/Carbon Dioxide Mix, Quick Select Drive Roll for 0.024 in or 0.03/0.035 in Solid Wire & 0.03/0.035 in Flux-Cored Wire
Duty Cycle
MIG -20% or STICK/TIG - 30%
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
TIG Welding Maximum Output Current
150 A
Remote Connection Type
6-Pin (Miller)
Welding Mode
CC/CV
Max. Input Current
27 A @ 120V AC (Single-Phase)
MIG Welding Maximum Output Current
200 A
Minimum Wire Feed Speed
70 in/min
Maximum Wire Feed Speed
425 in/min
Weight
29 lb
For Material Type
Aluminum, Stainless Steel, Steel
Power Cord Included
Yes
For Wire Type
Flux-Cored, Solid
Stick Welding Maximum Output Current
150 A
Color
Blue
Welder Kit Type
MIG/Stick Package
Stick Welding Minimum Output Current
20 A
Max. Amperage Range (TIG)
150 A - 300 A
Rated Output at Duty Cycle (Stick)
100 A @ 100%, 150 A @ 30%, 70 A @ 100%
Max. Amperage Range (Stick)
150 A - 300 A
Polarity
DC
MIG Welding Minimum Output Current
30 A
Input Voltage (Nominal)
120V
Input Frequency
50/60 Hz
TIG Welding Output @ Duty Cycle
100 A @ 14 V, 100%, 150 A @ 16 V, 30%
Stick Welding Output @ Duty Cycle
100 A @ 24 V, 100%, 100 A @ 24 V, 35%, 150 A @ 26 V, 30%, 70 A @ 22.8 V, 100%
Max. Amperage Range (MIG)
150 A - 300 A
TIG Welding Minimum Output Current
5 A
Plug Type
5-15P, 6-50P
Open Circuit Voltage
90 V DC
MIG Welding Output @ Duty Cycle
110 A @ 19.5 V, 20%, 150 A @ 21.5 V, 20%, 90 A @ 18.5 V, 60%
Kit Includes
Contact Tips, Flow Gauge/Regulator & Gas Hose, MIG Gun, Stick Electrode Holder with Cable, Work Cable with Clamp
Model
907518
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
brand-mfr model
MILLER ELECTRIC - 907518

Description

Multiprocess Welder, Series Multimatic 200, Input Voltage 110/115/120V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 150 A, TIG Welding Maximum Output Current 150 A, MIG Welding Maximum Output Current 200 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.