Multiprocess Welder, Multimatic 255, Phase Single-Phase , DC Stick, Flux-Cored, MIG, Pulsed MIG

  • Mfr # 951767

  • Zoro # G7734743


product price:  $6,785.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Series
Multimatic 255
Phase
Single-Phase
Input Voltage
208V AC, 220/230/240V AC, 460/480V AC, 575V AC
Function
DC Stick, Flux-Cored, MIG, Pulsed MIG
Rated Output
230A @ 25.5V @ 60%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951767
Zoro #
G7734743
UPC #
715959670944
Country of Origin
United States

Dimensions

Overall Depth (In.)
26 1/4 in
Overall Height (In.)
19 15/64 in
Mild Steel - Material Thickness
24 ga to 1/2 in
Aluminum - Material Thickness
18 ga to 1/2 in
Wire Size
0.023 in to 0.045 in
Stainless Steel - Material Thickness
22 ga to 1/2 in
Overall Width (In.)
13 3/4 in
For Maximum Material Thickness
1/2 in (Steel)
For Minimum Material Thickness
24 ga (Steel)
Minimum Wire Diameter
0.035 in (Solid Wire)
Overall Depth
26.25 in
Maximum Wire Diameter
0.045 in (Solid)
Overall Width
13.75 in
Power Cord Length
10 ft
Overall Height
19.24 in

Details

Item
Multiprocess Welder
Series
Multimatic 255
Phase
Single-Phase
Input Voltage
208V AC, 220/230/240V AC, 460/480V AC, 575V AC
Function
DC Stick, Flux-Cored, MIG, Pulsed MIG
Rated Output
230A @ 25.5V @ 60%
Includes
0.035/0.045 in Reversible Drive Rolls, 10 ft Work Cable & Clamp with 50 mm Dinse-Style Connector, 15 ft 250 A MDX-250 MIG Gun with AccuLock S Consumables for 0.035/0.045 in Wire, Contact Tips, Electrode Holder with 10 ft Cable & 50 mm Dinse-Style Connector, EZ-Latch Single Cylinder Running Gear, Flow Gauge Regulator & Gas Hose for Argon or Argon/Carbon Dioxide Mix
Duty Cycle
60%
OCV
81
Input (Amps)
34.7/29.7/17.1/14.3
Hz
50/60
Output Range
5 to 350A DC
Application
Contract Welding Services, General Fabricators, Plant Maintenance Shops
Standards
CSA
Amperage Range
5 A to 350 A
Features
Optional EZ-Latch Running Gear
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Weight
148 lb
Color
Blue
Stick Welding Output @ Duty Cycle
200 A @ 28 V, 60%
TIG Arc Start Feature
Lift Arc Start
TIG Welding Maximum Output Current
275 A
MIG Welding Minimum Output Current
20 A
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Wire Feed Speed
800 in/min
MIG Welding Maximum Output Current
350 A
Stick Welding Maximum Output Current
275 A
Enhanced Process
Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P)
Power Cord Included
Yes
Open Circuit Voltage
81 V DC
Input Frequency
50/60 Hz
Max. Input Current
34.7 A @ 208V AC (Single-Phase)
TIG Welding Output @ Duty Cycle
275 A @ 21 V, 60%
Plug Type
Bare Leads
For Material Type
Aluminum, Stainless Steel, Steel
TIG Welding Minimum Output Current
5 A
Minimum Wire Feed Speed
50 in/min
Remote Connection Type
14-Pin (Miller)
Welding Mode
CC/CV
Stick Welding Minimum Output Current
30 A
Polarity
DC
MIG Welding Output @ Duty Cycle
230 A @ 25.5 V, 60%
Model
951767

Description

Multiprocess Welder, Series Multimatic 255, Input Voltage 208V AC, 220/230/240V AC, 460/480V AC, 575V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 275 A, TIG Welding Maximum Output Current 275 A, MIG Welding Maximum Output Current 350 A, For Wire Type Aluminum, Flux-Cored, Solid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.