Zoro Homepage

Multiprocess Welder, XMT 400, Phase Single-/Three-Phase , IncludesPower Source Only

  • Mfr # 907865

  • Zoro # G614868734


product price: $9,319.99
/ea
Free Shipping & Returns

Key Features

Series
XMT 400
Phase
Single-/Three-Phase
Input Voltage
208-230/460V AC, 220/230/240V AC, 380/400/440V AC, 460/480V AC, 575/600V AC
Includes
Power Source Only
Standards
cCSAus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907865
Zoro #
G614868734
UPC #
715959713283
Country of Origin
United States

Dimensions

Overall Height
17.25 in
Overall Width
12.75 in
Overall Depth
20.25 in
Power Cord Length
8 ft
Maximum Wire Diameter
.052 in (Solid Wire), 3/32 in (Flux-cored)
For Minimum Material Thickness
.8 mm (15 amp minimum)
For Maximum Material Thickness
1/2 in

Details

Item
Multiprocess Welder
Series
XMT 400
Phase
Single-/Three-Phase
Input Voltage
208-230/460V AC, 220/230/240V AC, 380/400/440V AC, 460/480V AC, 575/600V AC
Includes
Power Source Only
Standards
cCSAus
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Multiprocess, Pulsed MIG Welding (GMAW-P), Regulated Metal Deposition (RMD), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Boat/Yacht, Fabrication, Field Welding, Industrial Welding, Structural Welding
Features
Adjust while Welding, Arcreach Heater Compatibility, Arcreach(R) Technology, Auto-Line(TM) Technology, Auto-process Select(TM), Cable Length Compensation, Control Panel Lock Out, Improved Jobsite Safety, Wind Tunnel Technology(TM)
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Stick Welding Output @ Duty Cycle
300 A @ 32 V DC, 60% (Single-Phase), 400 A @ 36 VDC, 60% (Three-Phase)
Input Frequency
50/60 Hz
MIG Welding Output @ Duty Cycle
300 A @ 32 V DC, 60% (Single-Phase), 400 A @ 36 VDC, 60% (Three-Phase)
Effective Input Current
18 A @ 575 V (Three-Phase), 19.9 A @ 575 V (Single-Phase), 21.4 A @ 460 V (Three-Phase), 23.5 A @ 460 V (Single-Phase), 24.4 A @ 400 V (Three-Phase), 27.1 A @ 400 V (Single-Phase), 42.4 A @ 230 V (Three-Phase), 47.4 A @ 208 V (Three-Phase), 52.1 A @ 230 V (Single-Phase), 59.9 A @ 208 V (Single-Phase)
Model
907865
Remote Connection Type
14-Pin (Miller)
Welding Mode
CC/CV
Weight
75 lb
TIG Welding Output @ Duty Cycle
300 A @ 32 V DC, 60% (Single-Phase), 400 A @ 36 VDC, 60% (Three-Phase)
Polarity
DC
Max. Input Current
425 A
Open Circuit Voltage
91 V DC
Color
Blue
TIG Welding Minimum Output Current
5 A
Stick Welding Maximum Output Current
425 A
MIG Welding Minimum Output Current
5 A
MIG Welding Maximum Output Current
425 A
TIG Welding Maximum Output Current
425 A
Stick Welding Minimum Output Current
5 A
Power Cord Included
Yes
Plug Type
Bare Leads

Description

Multiprocess Welder, Series XMT 400, Input Voltage 208-230/460V AC, 220/230/240V AC, 380/400/440V AC, 460/480V AC, 575/600V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Multiprocess, Pulsed MIG Welding (GMAW-P), Regulated Metal Deposition (RMD), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.