Shop MILLER ELECTRIC

Nozzle, 08N78, Miller, PK10

  • Mfr # 08N78
  • Zoro # G6072367

product price: 
$
632.99
/pk of 10, $63.30/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Application
#8 (1/2 in)
Material
Lava
Diameter
#8 (1/2 in)
Type
Standard Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
08N78
Zoro #
G6072367
UPC #
608201000760
Country of Origin
United States

Dimensions

Diameter
#8 (1/2 in)
Outside Diameter
1/2 in
For Maximum Electrode Diameter
0.0625 in
Nozzle Length
Standard
Nozzle Nominal Size
No. 8
Nozzle Nominal Length
Standard

Details

Item
Nozzle
For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Application
#8 (1/2 in)
Material
Lava
Type
Standard Nozzle
Reference Number
08N78
Compatible with Brand
Miller
Compatible with Model
Welding Processes
TIG Welding (GTAW)
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Sub-Brand
Weldcraft
TIG Torch Application
Non-Gas Lens
Compatible Brand
Miller
Compatible TIG Torch Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Nozzle Type
Standard Nozzle
Compatible TIG Torch Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Process
TIG Welding (GTAW)
Series
17, 18, 26
TIG Torch Setup
Non-Gas Lens
Shell Material
Lava

Description

Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.