Shop MILLER ELECTRIC
See all product information
Create Account
Nozzle, 105Z43, Miller, PK10
- Mfr # 105Z43
- Zoro # G5771981
product price:Â
$
586.99
/pk of 10, $58.70/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Compatible with Brand
Miller
Application
#4 (1/4 in)
Diameter
#4 (1/4 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105Z43
- Zoro #
- G5771981
- UPC #
- 094714330430
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- TIG Welding (GTAW)
- For Use With
- A-150 Series, A-200 Series, W-350 Series, W-410
- Compatible with Brand
- Miller
- Application
- #4 (1/4 in)
- Material
- Lava
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Sub-Brand
- Weldcraft
- Reference Number
- 105Z43
- Type
- Standard Nozzle
- TIG Torch Application
- Non-Gas Lens
- Series
- 17, 18, 26
- Compatible Brand
- Miller
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Nozzle Type
- Standard Nozzle
- TIG Torch Setup
- Non-Gas Lens
- Compatible TIG Torch Model
- Process
- TIG Welding (GTAW)
- Shell Material
- Lava
- Traction Material
- Lava
Dimensions
- Diameter
- #4 (1/4 in)
- Outside Diameter
- 1/4 in
- For Maximum Electrode Diameter
- 0.5 in
- Nozzle Nominal Size
- No. 4
- Nozzle Length
- Standard
- Nozzle Nominal Length
- Standard
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.