Shop MILLER ELECTRIC
See all product information
Create Account
Nozzle, 10N47, Miller, PK10
- Mfr # 10N47
- Zoro # G2708465
product price:Â
$
68.99
/pk of 10, $6.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Application
#7 (7/16 in)
Material
Alumina
Diameter
#7 (7/16 in)
Type
Standard Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10N47
- Zoro #
- G2708465
- UPC #
- 696738642461
- Country of Origin
- China
- Item
- Nozzle
- For Use With
- A-150 Series, A-200 Series, W-350 Series, W-400, W-410
- Application
- #7 (7/16 in)
- Material
- Alumina
- Type
- Standard Nozzle
- Welding Processes
- TIG Welding (GTAW)
- TIG Torch Application
- Non-Gas Lens
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Sub-Brand
- Weldcraft
- Compatible with Brand
- Miller
- Reference Number
- 10N47
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible Brand
- Miller
- Process
- TIG Welding (GTAW)
- Series
- 17, 18, 26
- Nozzle Type
- Standard Nozzle
- Compatible TIG Torch Model
- TIG Torch Setup
- Non-Gas Lens
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Diameter
- #7 (7/16 in)
- Outside Diameter
- 7/16 in
- Nozzle Length
- Standard
- Nozzle Nominal Size
- No. 7
- For Maximum Electrode Diameter
- 0.0625 in
- Nozzle Nominal Length
- Standard
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.